Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size No 45
- Mfr # SFT126CK
- Zoro # G1986979
product price:Â
$
12.85
/ea
Key Features
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
#45 (0.0820)
Head Thickness
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFT126CK
- Zoro #
- G1986979
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.0820
- Drill Bushing Wall Type
- Thin Wall
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Bushing Type
- Slip Fixed Renewable Combination
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- SF
- Flute Type
- Spiral
- Point Type
- Split
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #45 (0.0820)
- Head Thickness
- 3/16"
- Outside Dia.
- 3/16 in
- Overall Length
- 3/8 in
- Inside Dia.
- #45
- Drill Size
- #45
- Head Dia.
- 5/16 in
- Outside Dia. Tolerance
- -0.0005 in /-0.0007 in
- Size - Decimal
- 5.00mm - 0.1969
- Drill Bit Dimension Type
- Fractional
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.