Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 45

  • Mfr # SFT128CK

  • Zoro # G9737332


product price: $13.25
/ea

Key Features

Bushing Head Type
Headed
Size- Decimal
#45 (0.0820)
Head Thickness
3/16"
Head Dia.
5/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT128CK
Zoro #
G9737332
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#45 (0.0820)
Head Thickness
3/16"
Head Dia.
5/16 in
Inside Dia.
#45
Drill Size
#45
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Size - Decimal
5.00mm - 0.1969
Drill Bit Dimension Type
Wire

Details

Decimal Equivalent
0.0820
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.