Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 46

  • Mfr # SFT124CJ

  • Zoro # G1988780


product price: $12.15
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT124CJ
Zoro #
G1988780
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16"
Overall Length
1/4 in
Inside Dia.
#46
Head Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#46
Size- Decimal
#46 (0.0810)
Outside Dia.
3/16 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Fractional

Details

Decimal Equivalent
0.0810
Finish
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Split

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.