Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 47

  • Mfr # SF208CG

  • Zoro # G9741864


product price: $11.89
/ea

Key Features

Outside Dia.
5/16 in
Head Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#47
Size- Decimal
#47 (0.0785)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF208CG
Zoro #
G9741864
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Head Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#47
Size- Decimal
#47 (0.0785)
Head Thickness
1/4"
Drill Size
#47
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
#8 - 0.1990

Details

Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.0785
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.