Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 48

  • Mfr # SFT1210CD

  • Zoro # G9741085


product price: $13.95
/ea

Key Features

Drill Size
#48
Head Dia.
5/16 in
Outside Dia.
3/16 in
Heat Treatment
Through Hardened
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210CD
Zoro #
G9741085
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#48
Head Dia.
5/16 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
3/16"
Inside Dia.
#48
Overall Length
5/8 in
Size- Decimal
#48 (0.0760)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
11/32 in - 0.3438

Details

Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Decimal Equivalent
0.0760
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.