Drill Bushing, Type SF, Drill Size No 48
Mfr # SFT126CD
Zoro # G1987006
product price: $12.85
/eaKey Features
Hardness
Rc 62-64
Head Material
High Speed Steel
Overall Length
3/8 in
Measurement System
Wire
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT126CD
Zoro #
G1987006
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Drill Size
#48
Size- Decimal
#48 (0.0760)
Head Dia.
5/16 in
Inside Dia.
#48
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
5.00mm - 0.1969
Drill Bit Dimension Type
Fractional
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.