Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 49

  • Mfr # SF205CB

  • Zoro # G1985387


product price: $10.99
/ea

Key Features

Drill Size
#49
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF205CB
Zoro #
G1985387
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#49
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
35/64 in
Head Thickness
1/4"
Overall Length
5/16 in
Inside Dia.
#49
Size- Decimal
#49 (0.0730)
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
M - 0.2950

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
Decimal Equivalent
0.0730
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.