Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 49

  • Mfr # SFT1210CB

  • Zoro # G9741094


product price: $13.95
/ea

Key Features

Overall Length
5/8 in
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210CB
Zoro #
G9741094
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#49
Size- Decimal
#49 (0.0730)
Outside Dia.
3/16 in
Inside Dia.
#49
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/16 in
Head Thickness
3/16"
Size - Decimal
11/32 in - 0.3438

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.0730
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.