Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 49

  • Mfr # SFT128CB

  • Zoro # G9737384


product price: $13.25
/ea

Key Features

Material
52100 Thru Hardened
Size- Decimal
#49 (0.0730)
Measurement System
Wire
Overall Length
1/2 in
Drill Size
#49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT128CB
Zoro #
G9737384
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#49 (0.0730)
Overall Length
1/2 in
Drill Size
#49
Outside Dia.
3/16 in
Inside Dia.
#49
Head Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16"
Size - Decimal
5.00mm - 0.1969

Details

Material
52100 Thru Hardened
Measurement System
Wire
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.0730
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.