Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 5

  • Mfr # SF3222GH

  • Zoro # G9735415


product price: $11.59
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
#5
Drill Size
#5
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3222GH
Zoro #
G9735415
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#5
Drill Size
#5
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Overall Length
1 3/8 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#5 (0.2055)
Head Thickness
1/4"
Size - Decimal
7/64 in - 0.1094

Details

Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headed
Measurement System
Wire
Finish
High Speed Steel
Decimal Equivalent
0.2055
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.