Zoro Homepage

Drill Bushing, Type SF, Drill Size No 5

  • Mfr # SF328GH

  • Zoro # G3069556


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#5 (0.2055)
Bushing Head Type
Headed
Outside Dia.
1/2 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328GH
Zoro #
G3069556
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#5 (0.2055)
Outside Dia.
1/2 in
Head Thickness
1/4"
Head Dia.
51/64 in
Inside Dia.
#5
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1/2 in
Drill Size
#5
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#5 - 0.2055

Details

Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2055
Bushing Head Type
Headed
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.