Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 5

  • Mfr # SFT2412GH

  • Zoro # G3095079


product price: $9.85
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2412GH
Zoro #
G3095079
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/8 in
Inside Dia.
#5
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#5 (0.2055)
Head Thickness
1/4"
Head Dia.
5/8 in
Drill Size
#5
Size - Decimal
#22 - 0.1570

Details

Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2055
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.