Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 50

  • Mfr # SF205BY

  • Zoro # G1831350


product price: $10.99
/ea

Key Features

Measurement System
Wire
Inside Dia.
#50
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#50 (0.0700)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF205BY
Zoro #
G1831350
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#50
Size- Decimal
#50 (0.0700)
Overall Length
5/16 in
Drill Size
#50
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
35/64 in
Head Thickness
1/4"
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
M - 0.2950

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0700
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.