Zoro Homepage

Drill Bushing, Type SF, Drill Size No 50

  • Mfr # SFT1210BY

  • Zoro # G9741103


product price: $13.95
/ea

Key Features

Size- Decimal
#50 (0.0700)
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Size
#50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210BY
Zoro #
G9741103
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#50 (0.0700)
Drill Size
#50
Inside Dia.
#50
Head Thickness
3/16"
Outside Dia.
3/16 in
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/8 in
Size - Decimal
11/32 in - 0.3438

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.