Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 51

  • Mfr # SF206BW

  • Zoro # G1990077


product price: $11.29
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia.
#51
Bushing Head Type
Headed
Overall Length
3/8 in
Drill Size
#51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206BW
Zoro #
G1990077
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#51
Overall Length
3/8 in
Drill Size
#51
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#51 (0.0670)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
35/64 in
Outside Dia.
5/16 in
Size - Decimal
#45 - 0.0820

Details

Material
52100 Thru Hardened
Decimal Equivalent
0.0670
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.