Zoro Homepage

Drill Bushing, Type SF, Drill Size No 51

  • Mfr # SFT1212BW

  • Zoro # G9740954


product price: $14.89
/ea

Key Features

Material - Machining
High Speed Steel
Head Thickness
3/16"
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1212BW
Zoro #
G9740954
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16"
Head Dia.
5/16 in
Outside Dia.
3/16 in
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#51
Size- Decimal
#51 (0.0670)
Drill Size
#51
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
11/32 in - 0.3438

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.0670
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.