Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 51

  • Mfr # SFT124BW

  • Zoro # G1988841


product price: $12.15
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Size
#51
Size- Decimal
#51 (0.0670)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT124BW
Zoro #
G1988841
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#51
Size- Decimal
#51 (0.0670)
Overall Length
1/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#51
Head Dia.
5/16 in
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/16 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Fractional

Details

Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.0670
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.