Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 51

  • Mfr # SFT125BW

  • Zoro # G1832260


product price: $12.65
/ea

Key Features

Inside Dia.
#51
Overall Length
5/16 in
Outside Dia.
3/16 in
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT125BW
Zoro #
G1832260
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#51
Overall Length
5/16 in
Outside Dia.
3/16 in
Drill Size
#51
Head Dia.
5/16 in
Head Thickness
3/16"
Size- Decimal
#51 (0.0670)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
49/64 in - 0.7656

Details

Decimal Equivalent
0.0670
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.