Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 52

  • Mfr # SFT1210BT

  • Zoro # G9741121


product price: $13.95
/ea

Key Features

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210BT
Zoro #
G9741121
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16"
Drill Size
#52
Size- Decimal
#52 (0.0635)
Overall Length
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
3/16 in
Inside Dia.
#52
Head Dia.
5/16 in
Size - Decimal
11/32 in - 0.3438

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.0635
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.