Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 52

  • Mfr # SFT124BT

  • Zoro # G1988850


product price: $12.15
/ea

Key Features

Inside Dia.
#52
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT124BT
Zoro #
G1988850
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#52
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Size- Decimal
#52 (0.0635)
Head Thickness
3/16"
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/4 in
Drill Size
#52
Size - Decimal
1-1/32 in - 1.0039

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.0635
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.