Zoro Homepage

Drill Bushing, Type SF, Drill Size No 53

  • Mfr # SF128BP

  • Zoro # G6268762


product price: $21.35
/ea

Key Features

Measurement System
Wire
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF128BP
Zoro #
G6268762
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Size- Decimal
#53 (0.0595)
Inside Dia.
#53
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/16 in
Head Dia.
5/16 in
Drill Size
#53
Head Thickness
3/16
Size - Decimal
R - 0.3390

Details

Measurement System
Wire
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Decimal Equivalent
0.0595
Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.