Zoro Homepage

Drill Bushing, Type SF, Drill Size No 54

  • Mfr # SFT1210BL

  • Zoro # G6283243


product price: $19.95
/ea

Key Features

Inside Dia.
#54
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Drill Size
#54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210BL
Zoro #
G6283243
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#54
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
#54
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/16 in
Size- Decimal
#54 (0.0550)
Overall Length
5/8 in
Size - Decimal
11/32 in - 0.3438

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.