Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 55

  • Mfr # SF125BJ

  • Zoro # G6268665


product price: $25.79
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
#55
Head Dia.
5/16 in
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF125BJ
Zoro #
G6268665
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#55
Head Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#55
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16
Outside Dia.
3/16 in
Overall Length
5/16 in
Size- Decimal
#55 (0.0520)
Size - Decimal
P - 0.3230

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.0520
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Measurement System
Wire
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.