Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 55

  • Mfr # SFT1210BJ

  • Zoro # G6283234


product price: $19.95
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
3/16 in
Measurement System
Wire
Head Thickness
3/16"
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210BJ
Zoro #
G6283234
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Head Thickness
3/16"
Overall Length
5/8 in
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#55 (0.0520)
Inside Dia.
#55
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#55
Size - Decimal
11/32 in - 0.3438

Details

Hardness
Rc 62-64
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Decimal Equivalent
0.0520
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.