Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 56

  • Mfr # SF124BE

  • Zoro # G6268315


product price: $32.89
/ea

Key Features

Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
#56 (0.0465)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF124BE
Zoro #
G6268315
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#56 (0.0465)
Inside Dia.
#56
Head Thickness
3/16
Drill Size
#56
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Head Dia.
5/16 in
Size - Decimal
P - 0.3230

Details

Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.0465
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.