Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 57

  • Mfr # SF206BB

  • Zoro # G6269042


product price: $34.49
/ea

Key Features

Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
1/4"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206BB
Zoro #
G6269042
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Head Dia.
35/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#57
Drill Size
#57
Size- Decimal
#57 (0.0430)
Outside Dia.
5/16 in
Size - Decimal
#44 - 0.0860

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0430
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Finish
High Speed Steel
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #57

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.