Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 58

  • Mfr # SF206BA

  • Zoro # G6269033


product price: $34.49
/ea

Key Features

Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Head Thickness
1/4"
Head Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206BA
Zoro #
G6269033
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Head Dia.
35/64 in
Drill Size
#58
Inside Dia.
#58
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#58 (0.0420)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/8 in
Outside Dia.
5/16 in
Size - Decimal
#44 - 0.0860

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.0420
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.