Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 6

  • Mfr # SF3222GF

  • Zoro # G9735433


product price: $11.59
/ea

Key Features

Inside Dia.
#6
Hardness
Rc 62-64
Head Material
High Speed Steel
Overall Length
1 3/8 in
Drill Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3222GF
Zoro #
G9735433
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#6
Overall Length
1 3/8 in
Drill Size
#6
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Size- Decimal
#6 (0.2040)
Head Thickness
1/4"
Size - Decimal
7/64 in - 0.1094

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.2040
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.