Zoro Homepage

Drill Bushing, Type SF, Drill Size No 6

  • Mfr # SF328GF

  • Zoro # G3069635


product price: $8.35
/ea

Key Features

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Inside Dia.
#6
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328GF
Zoro #
G3069635
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#6
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#6
Size- Decimal
#6 (0.2040)
Head Dia.
51/64 in
Head Thickness
1/4"
Size - Decimal
#6 - 0.2040

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.2040
Material
52100 Thru Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.