Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 6

  • Mfr # SFT2412GF

  • Zoro # G3095097


product price: $8.69
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
#6
Overall Length
3/4 in
Head Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2412GF
Zoro #
G3095097
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
#6
Overall Length
3/4 in
Head Dia.
5/8 in
Size- Decimal
#6 (0.2040)
Head Thickness
1/4"
Drill Size
#6
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#22 - 0.1570

Details

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2040
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Wire
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.