Zoro Homepage

Drill Bushing, Type SF, Drill Size No 6

  • Mfr # SFT246GF

  • Zoro # G3094561


product price: $8.15
/ea

Key Features

Size- Decimal
#6 (0.2040)
Head Thickness
1/4"
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT246GF
Zoro #
G3094561
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#6 (0.2040)
Head Thickness
1/4"
Head Dia.
5/8 in
Overall Length
3/8 in
Drill Size
#6
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
#6
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#25 - 0.1495

Details

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2040
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Measurement System
Wire
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.