Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 60

  • Mfr # SF125AX

  • Zoro # G6268351


product price: $33.89
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Drill Size
#60
Head Dia.
5/16 in
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF125AX
Zoro #
G6268351
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#60
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/16
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#60 (0.0400)
Outside Dia.
3/16 in
Overall Length
5/16 in
Inside Dia.
#60
Size - Decimal
P - 0.3230

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Wire
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Decimal Equivalent
0.0400
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.