Zoro Homepage

Drill Bushing, Type SF, Drill Size No 60

  • Mfr # SF128AX

  • Zoro # G6268543


product price: $35.29
/ea

Key Features

Material - Machining
High Speed Steel
Head Thickness
3/16
Inside Dia.
#60
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
#60 (0.0400)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF128AX
Zoro #
G6268543
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16
Inside Dia.
#60
Size- Decimal
#60 (0.0400)
Drill Size
#60
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/16 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Size - Decimal
R - 0.3390

Details

Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0400
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.