Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 60

  • Mfr # SF206AX

  • Zoro # G6269024


product price: $40.19
/ea

Key Features

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Size
#60
Outside Dia.
5/16 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF206AX
Zoro #
G6269024
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#60
Outside Dia.
5/16 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#60 (0.0400)
Inside Dia.
#60
Overall Length
3/8 in
Head Dia.
35/64 in
Size - Decimal
#44 - 0.0860

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.0400
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.