Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 62

  • Mfr # SF206AU

  • Zoro # G6269006


product price: $34.49
/ea

Key Features

Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206AU
Zoro #
G6269006
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
35/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#62
Size- Decimal
#62 (0.0380)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
1/4"
Outside Dia.
5/16 in
Overall Length
3/8 in
Drill Size
#62
Size - Decimal
#44 - 0.0860

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0380
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.