Zoro Homepage

Drill Bushing, Type SF, Drill Size No 64

  • Mfr # SF128AS

  • Zoro # G6268525


product price: $35.29
/ea

Key Features

Material
52100 Thru Hardened
Head Dia.
5/16 in
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Drill Size
#64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF128AS
Zoro #
G6268525
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/16 in
Drill Size
#64
Outside Dia.
3/16 in
Overall Length
1/2 in
Head Thickness
3/16
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#64
Size- Decimal
#64 (0.0360)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
R - 0.3390

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.