Zoro Homepage

Drill Bushing, Type SF, Drill Size No 67

  • Mfr # SF128AP

  • Zoro # G6268516


product price: $35.29
/ea

Key Features

Overall Length
1/2 in
Bushing Head Type
Headed
Head Thickness
3/16
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF128AP
Zoro #
G6268516
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Head Thickness
3/16
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#67
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/16 in
Outside Dia.
3/16 in
Inside Dia.
#67
Size- Decimal
#67 (0.0320)
Size - Decimal
R - 0.3390

Details

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Wire
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.0320
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.