Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 67

  • Mfr # SF205AP

  • Zoro # G6268875


product price: $33.89
/ea

Key Features

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Size
#67
Overall Length
5/16 in
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF205AP
Zoro #
G6268875
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#67
Overall Length
5/16 in
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#67 (0.0320)
Inside Dia.
#67
Head Dia.
35/64 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
L - 0.2900

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headed
Measurement System
Wire
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.0320
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.