Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 69

  • Mfr # SF124AM

  • Zoro # G6268254


product price: $59.19
/ea

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Outside Dia.
3/16 in
Bushing Head Type
Headed
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF124AM
Zoro #
G6268254
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/16 in
Drill Size
#69
Head Thickness
3/16
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#69
Size- Decimal
#69 (0.0292)
Size - Decimal
O - 0.3160

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Measurement System
Wire
Finish
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.0292
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #69

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.