Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 7

  • Mfr # SFT2412GD

  • Zoro # G3095115


product price: $8.79
/ea

Key Features

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Size- Decimal
#7 (0.2010)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2412GD
Zoro #
G3095115
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#7 (0.2010)
Drill Size
#7
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
5/8 in
Overall Length
3/4 in
Inside Dia.
#7
Head Thickness
1/4"
Size - Decimal
#22 - 0.1570

Details

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2010
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.