Zoro Homepage

Drill Bushing, Type SF, Drill Size No 7

  • Mfr # SFT244GD

  • Zoro # G3094826


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Inside Dia.
#7
Head Material
High Speed Steel
Head Dia.
5/8 in
Heat Treatment
Through Hardened
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT244GD
Zoro #
G3094826
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#7
Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#7 (0.2010)
Outside Dia.
3/8 in
Drill Size
#7
Overall Length
1/4 in
Head Thickness
1/4"
Size - Decimal
#23 - 0.1540

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.