Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 7

  • Mfr # SFT245GD

  • Zoro # G3094710


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Size- Decimal
#7 (0.2010)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT245GD
Zoro #
G3094710
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#7 (0.2010)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/8 in
Head Thickness
1/4"
Drill Size
#7
Head Dia.
5/8 in
Inside Dia.
#7
Overall Length
5/16 in
Size - Decimal
#24 - 0.1520

Details

Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.2010
Measurement System
Wire
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.