Zoro Homepage

Drill Bushing, Type SF, Drill Size No 70

  • Mfr # SF128AL

  • Zoro # G6268245


product price: $40.89
/ea

Key Features

Bushing Head Type
Headed
Size- Decimal
#70 (0.0280)
Measurement System
Wire
Head Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF128AL
Zoro #
G6268245
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#70 (0.0280)
Head Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#70
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Head Thickness
3/16
Inside Dia.
#70
Overall Length
1/2 in
Size - Decimal
R - 0.3390

Details

Bushing Head Type
Headed
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.0280
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.