Zoro Homepage

Drill Bushing, Type SF, Drill Size No 74

  • Mfr # SF125AH

  • Zoro # G6268132


product price: $38.79
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Material
52100 Thru Hardened
Overall Length
5/16 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF125AH
Zoro #
G6268132
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/16 in
Head Dia.
5/16 in
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/16
Drill Size
#74
Size- Decimal
#74 (0.0225)
Inside Dia.
#74
Size - Decimal
P - 0.3230

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.