Drill Bushing, Type SF, Drill Size No 75
Mfr # SF124AG
Zoro # G6268071
product price: $39.19
/eaKey Features
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF124AG
Zoro #
G6268071
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#75 (0.0210)
Outside Dia.
3/16 in
Head Thickness
3/16
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1/4 in
Head Dia.
5/16 in
Inside Dia.
#75
Drill Size
#75
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
O - 0.3160
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.