Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 75

  • Mfr # SF125AG

  • Zoro # G6268123


product price: $38.79
/ea

Key Features

Inside Dia.
#75
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
#75 (0.0210)
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF125AG
Zoro #
G6268123
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#75
Size- Decimal
#75 (0.0210)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/16
Overall Length
5/16 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/16 in
Drill Size
#75
Size - Decimal
P - 0.3230

Details

Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Decimal Equivalent
0.0210
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.