Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 76

  • Mfr # SF124AF

  • Zoro # G6268062


product price: $39.19
/ea

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Size- Decimal
#76 (0.0200)
Material - Machining
High Speed Steel
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF124AF
Zoro #
G6268062
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#76 (0.0200)
Drill Size
#76
Head Thickness
3/16
Overall Length
1/4 in
Inside Dia.
#76
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
5/16 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
O - 0.3160

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0200
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.