Zoro Homepage

Drill Bushing, Type SF, Drill Size No 76

  • Mfr # SF128AF

  • Zoro # G6268202


product price: $40.89
/ea

Key Features

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Size- Decimal
#76 (0.0200)
Finish
High Speed Steel
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF128AF
Zoro #
G6268202
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#76 (0.0200)
Outside Dia.
3/16 in
Head Dia.
5/16 in
Overall Length
1/2 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
3/16
Drill Size
#76
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#76
Size - Decimal
Q - 0.3320

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.