Zoro Homepage

Drill Bushing, Type SF, Drill Size No 8

  • Mfr # SFT244GB

  • Zoro # G3094835


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Heat Treatment
Through Hardened
Size- Decimal
#8 (0.1990)
Material - Machining
High Speed Steel
Inside Dia.
#8
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT244GB
Zoro #
G3094835
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#8 (0.1990)
Inside Dia.
#8
Overall Length
1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
3/8 in
Head Thickness
1/4"
Drill Size
#8
Size - Decimal
#23 - 0.1540

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.1990
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.