Zoro Homepage

Drill Bushing, Type SF, Drill Size No 9

  • Mfr # SF3216FZ

  • Zoro # G3059220


product price: $9.69
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3216FZ
Zoro #
G3059220
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Size- Decimal
#9 (0.1960)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#9
Inside Dia.
#9
Head Thickness
1/4"
Overall Length
1 in
Outside Dia.
1/2 in
Size - Decimal
7/16 in - 0.4375

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.